Zoro Homepage

NO Mechanical Float Switch 115/230VAC 15 psi

  • Mfr # 10A174

  • Zoro # G5138664


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Voltage
115/230VAC
Max. Pressure
15 psi
Amps
15 A
Type
Tether
HP @ 1 Phase - 115V
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A174
Zoro #
G5138664
UPC #
190735108604
Country of Origin
United States

Dimensions

Float Length (In.)
4-5/8
Float Switch Cord Length
20 ft.
Float Dia. (In.)
2-11/16
Tether Length Min.-Max.
3" to 18"
Float Dia.
2 5/8 in
Float Length
4 5/8 in
Minimum Tether Length
3 in
Cord Length
20 ft
Maximum Tether Length
18 in
Tether Length - Maximum
18 in
Float Diameter
2 5/8 in
Tether Length - Minimum
3 in

Details

Voltage
115/230VAC
Max. Pressure
15 psi
Item
Float Switch
Amps
15 A
Type
Tether
HP @ 1 Phase - 115V
2
Max. Pressure (PSI)
15
Teather/Solid State
Tether
Float Switch On Point
45 Degrees Above Horizontal
Max. Liquid Temp.
140 Degrees F
Body Material
ABS
Wire Lead
SJOOW
Compliance
UL 508
Float Switch Type
Tether
HP @ 1 Phase - 230V
2
VA Rating
3600
Connection
Stripped
Control Range
Adjustable
Electrical Connection - Pumps
Wire Leads
Float Material
ABS
Float Switch Off Point
45 Degrees Below Horizontal
Max. Wattage
3600
Electrical Connection (Pumps)
Wire Leads
Agency Compliance
CSA, UL
Pumping Range Min./Max.
7 to 28
Float Switch Float Material
ABS
Wire Gauge
14
Float Switch Contact Form
Normally Open
Turns Off At
45 Deg Below
Includes
UL CSA
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
115/230V AC
Electrical Connection
Wire Leads
Switch Actuation
Mechanically Activated
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.