Zoro Homepage

NO Mechanical Float Switch 115VAC

  • Mfr # 6PNU9

  • Zoro # G4273832


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Voltage
115VAC
Amps
15 A
VA Rating
230
For Use With
Liquid
Wire Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PNU9
Zoro #
G4273832
UPC #
190735369777
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.
Float Length (In.)
4-5/8
Tether Length Min.-Max.
3" to 18"
Float Dia. (In.)
2-5/8
Float Length
4 5/8 in
Float Dia.
2 5/8 in
Maximum Tether Length
18 in
Cord Length
20 ft
Minimum Tether Length
3 in
Tether Length - Maximum
18 in
Tether Length - Minimum
3 in
Float Diameter
2 5/8 in

Details

Voltage
115VAC
Item
Float Switch
Amps
15 A
VA Rating
230
For Use With
Liquid
Wire Gauge
14
Type
Tether
Max. Water Level Adjustment
28
Specific Gravity
0.6
Connection
Plug
Float Material
ABS
Min. Water Level Adjustment
7
Teather/Solid State
Tether
Float Switch Float Material
ABS
Max. Liquid Temp.
140 Degrees F
Electrical Connection - Pumps
Piggyback
Mounting Bracket Material
Plastic
Float Switch On Point
45 Degrees Above Horizontal
Includes
CSA, UL
Pumping Range Min./Max.
7 to 28
Float Switch Off Point
45 Degrees Below Horizontal
HP @ 1 Phase - 115V
1
Electrical Connection (Pumps)
Piggyback
Float Switch Contact Form
Normally Open
Agency Compliance
CSA, UL
Float Switch Type
Tether
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
115V AC
Electrical Connection
Piggy-Back Plug
Switch Actuation
Mechanically Activated
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Switch Duty
Pump Duty
Counterweight Type
No Counterweight
Starting Current - Maximum
96 A
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.