Zoro Homepage

NO Mechanical Float Switch 115VAC

  • Mfr # 6PNV3

  • Zoro # G4272064


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
115VAC
Amps
15 A
Specific Gravity
0.6
Float Dia. (In.)
2-5/8
Float Switch On Point
45 Degrees Above Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PNV3
Zoro #
G4272064
UPC #
190735369814
Country of Origin
United States

Dimensions

Float Dia. (In.)
2-5/8
Float Switch Cord Length
30 ft.
Tether Length Min.-Max.
3" to 18"
Float Length (In.)
4-5/8
Float Length
4 5/8 in
Float Dia.
2 5/8 in
Cord Length
30 ft
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Tether Length - Minimum
3 in
Tether Length - Maximum
18 in
Float Diameter
2 5/8 in

Details

Voltage
115VAC
Item
Float Switch
Amps
15 A
Specific Gravity
0.6
Float Switch On Point
45 Degrees Above Horizontal
Type
Tether
Wire Gauge
14
Max. Liquid Temp.
140 Degrees F
Includes
CSA, UL
Connection
Plug
Teather/Solid State
Tether
Agency Compliance
CSA, UL
Mounting Bracket Material
Plastic
HP @ 1 Phase - 115V
1
Float Switch Type
Tether
Electrical Connection - Pumps
Piggyback
Float Switch Contact Form
Normally Open
Float Material
ABS
Max. Water Level Adjustment
28
Min. Water Level Adjustment
7
Float Switch Float Material
ABS
For Use With
Liquid
Electrical Connection (Pumps)
Piggyback
Pumping Range Min./Max.
7 to 28
VA Rating
230
Float Switch Off Point
45 Degrees Below Horizontal
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
115V AC
Switch Actuation
Mechanically Activated
Electrical Connection
Piggy-Back Plug
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A
Counterweight Type
No Counterweight
Switch Duty
Pump Duty
Starting Current - Maximum
96 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.