Zoro Homepage

NO Mechanical Float Switch 115VAC

  • Mfr # 6PNV4

  • Zoro # G4274995


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
115VAC
Amps
15 A
Max. Liquid Temp.
140 Degrees F
Specific Gravity
0.6
Mounting Bracket Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PNV4
Zoro #
G4274995
UPC #
190735369821
Country of Origin
United States

Dimensions

Float Dia. (In.)
2-5/8
Float Switch Cord Length
60 ft.
Tether Length Min.-Max.
3" to 18"
Float Length (In.)
4-5/8
Float Dia.
2 5/8 in
Float Length
4 5/8 in
Maximum Tether Length
18 in
Minimum Tether Length
3 in
Cord Length
60 ft
Tether Length - Maximum
18 in
Float Diameter
2 5/8 in
Tether Length - Minimum
3 in

Details

Voltage
115VAC
Item
Float Switch
Amps
15 A
Max. Liquid Temp.
140 Degrees F
Specific Gravity
0.6
Mounting Bracket Material
Plastic
Float Switch Contact Form
Normally Open
Wire Gauge
14
Float Switch Off Point
45 Degrees Below Horizontal
Electrical Connection - Pumps
Piggyback
Float Switch On Point
45 Degrees Above Horizontal
Includes
CSA, UL
Min. Water Level Adjustment
7
Float Switch Type
Tether
Connection
Plug
Max. Water Level Adjustment
28
HP @ 1 Phase - 115V
1
Agency Compliance
CSA, UL
Pumping Range Min./Max.
7 to 28
Teather/Solid State
Tether
Float Switch Float Material
ABS
Type
Tether
For Use With
Liquid
VA Rating
230
Electrical Connection (Pumps)
Piggyback
Float Material
ABS
Standards
CSA, UL Listed
Contact Form
Normally Open
Electrical Connection
Piggy-Back Plug
Rated Voltage
115V AC
Switch Actuation
Mechanically Activated
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Pump Duty
Starting Current - Maximum
96 A
Counterweight Type
No Counterweight
Running Current - Maximum
15 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.