Zoro Homepage

NO Mechanical Float Switch 230VAC

  • Mfr # 6PNU8

  • Zoro # G4273525


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Voltage
230VAC
Amps
13 A
Pumping Range Min./Max.
7 to 28
Max. Water Level Adjustment
28
Float Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PNU8
Zoro #
G4273525
UPC #
190735369760
Country of Origin
United States

Dimensions

Float Length (In.)
4-5/8
Float Dia. (In.)
2-5/8
Float Switch Cord Length
20 ft.
Tether Length Min.-Max.
3" to 18"
Float Dia.
2 5/8 in
Float Length
4 5/8 in
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Cord Length
20 ft
Tether Length - Minimum
3 in
Tether Length - Maximum
18 in
Float Diameter
2 5/8 in

Details

Voltage
230VAC
Item
Float Switch
Amps
13 A
Pumping Range Min./Max.
7 to 28
Max. Water Level Adjustment
28
Float Material
ABS
Specific Gravity
0.6
Electrical Connection - Pumps
Piggyback
Max. Liquid Temp.
140 Degrees F
HP @ 1 Phase - 230V
2
Agency Compliance
CSA, UL
VA Rating
460
Min. Water Level Adjustment
7
Float Switch On Point
45 Degrees Above Horizontal
Includes
CSA, UL
Electrical Connection (Pumps)
Piggyback
Type
Tether
Mounting Bracket Material
Plastic
Float Switch Float Material
ABS
Float Switch Type
Tether
Connection
Plug
Float Switch Off Point
45 Degrees Below Horizontal
Float Switch Contact Form
Normally Open
Teather/Solid State
Tether
For Use With
Liquid
Wire Gauge
16
Standards
CSA, UL Listed
Contact Form
Normally Open
Switch Actuation
Mechanically Activated
Electrical Connection
Piggy-Back Plug
Rated Voltage
230V AC
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
13 A
Starting Current - Maximum
72 A
Switch Duty
Pump Duty

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.