Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever

  • Mfr # 30G273

  • Zoro # G4987586


product price: $20.19
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G273
Zoro #
G4987586
UPC #
190735245743
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
1, 2, 3, 4, 4X
Position
3
Bezel Material
Aluminum
Bezel Color
Silver
Key Removal
No Key
Standards
CE, CSA, IEC, UL Listed
IP Rating
IP65
Contact Rating
10A @ 600V AC, 2.5A @ 600DC
Switch Operation @ Position A
X
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
X
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
O
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 600 V
Switch Function @ 1st Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
Off

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O, Switch Operation @ Position C X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.