Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 30 Deg.

  • Mfr # 5ZJU4

  • Zoro # G7958212


product price: $72.89
/ea

Key Features

For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075
Material
Steel
Includes
Mounting and Assembly Hardware
Overall Dimensions - H x W x D
15 5/8 in x 19 5/8 in x 13 1/8 in
Fits Heating Capacity
60,000 BtuH, 75,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZJU4
Zoro #
G7958212
UPC #
190735356777
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
15 5/8 in x 19 5/8 in x 13 1/8 in
Overall Width
19 5/8 in
Overall Depth
13 1/8 in
Overall Height
15 5/8 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075
Material
Steel
Includes
Mounting and Assembly Hardware
Fits Heating Capacity
60,000 BtuH, 75,000 BtuH
Compatible with Product Type
Low-Profile Unit Heaters
Product Type
Discharge Nozzle
Angle
30 Degrees
Standards
ETL

Description

Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYU9, 2RYV1, Overall Height 15 5/8 in, Overall Width 19 5/8 in, Overall Depth 13 1/8 in, Angle 30 Degrees , Fits Heating Capacity 60,000 BtuH, 75,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.