Zoro Homepage

Nozzle, 60 Deg.

  • Mfr # 5ZJU9

  • Zoro # G7908826


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 045
Material
Steel
Includes
Mounting and Assembly Hardware
Overall Depth
22 3/16 in
Fits Heating Capacity
30,000 BtuH, 45,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZJU9
Zoro #
G7908826
UPC #
190735356791
Country of Origin
United States

Dimensions

Overall Depth
22 3/16 in
Overall Height
22 3/8 in
Overall Width
19 5/8 in
Overall Dimensions - H x W x D
22 3/8 in x 19 5/8 in x 22 3/16 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 045
Material
Steel
Includes
Mounting and Assembly Hardware
Fits Heating Capacity
30,000 BtuH, 45,000 BtuH
Compatible with Product Type
Low-Profile Unit Heaters
Angle
60 Degrees
Standards
ETL
Product Type
Discharge Nozzle

Description

Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYU7, 2RYU8, Overall Height 22 3/8 in, Overall Width 19 5/8 in, Overall Depth 22 3/16 in, Angle 60 Degrees , Fits Heating Capacity 30,000 BtuH, 45,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.