Nozzle, 60 Deg.
Mfr # 5ZJV1
Zoro # G7975414
original price: $147.99
new price: $146.99
/ea
Free Shipping & Returns
Key Features
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120
Material
Steel
Includes
Mounting and Assembly Hardware
Overall Dimensions - H x W x D
12 1/16 in x 19 5/8 in x 22 3/16 in
Product Type
Discharge Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5ZJV1
Zoro #
G7975414
UPC #
190735356814
Country of Origin
United States
Dimensions
Overall Dimensions - H x W x D
12 1/16 in x 19 5/8 in x 22 3/16 in
Overall Depth
22 3/16 in
Overall Width
19 5/8 in
Overall Height
12 1/16 in
Details
Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120
Material
Steel
Includes
Mounting and Assembly Hardware
Product Type
Discharge Nozzle
Angle
60 Degrees
Compatible with Product Type
Low-Profile Unit Heaters
Standards
ETL
Fits Heating Capacity
90,000 BtuH, 105,000 BtuH, 120,000 BtuH
Description
Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYV2, 2RYV3, 2RYV4, Overall Height 12 1/16 in, Overall Width 19 5/8 in, Overall Depth 22 3/16 in, Angle 60 Degrees , Fits Heating Capacity 90,000 BtuH, 105,000 BtuH, 120,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.