Zoro Homepage

Nozzle, 90 Deg.

  • Mfr # 5ZJV5

  • Zoro # G8187593


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 045
Material
Steel
Includes
Mounting and Assembly Hardware
Compatible with Product Type
Low-Profile Unit Heaters
Overall Width
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZJV5
Zoro #
G8187593
UPC #
190735356821
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Overall Depth
25 9/16 in
Overall Height
22 7/16 in
Overall Dimensions - H x W x D
22 7/16 in x 19 5/8 in x 25 9/16 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 045
Material
Steel
Includes
Mounting and Assembly Hardware
Compatible with Product Type
Low-Profile Unit Heaters
Fits Heating Capacity
30,000 BtuH, 45,000 BtuH
Standards
ETL
Product Type
Discharge Nozzle
Angle
90 Degrees

Description

Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYU7, 2RYU8, Overall Height 22 7/16 in, Overall Width 19 5/8 in, Overall Depth 25 9/16 in, Angle 90 Degrees , Fits Heating Capacity 30,000 BtuH, 45,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.