Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Support Tube

  • Mfr # HV2117200G

  • Zoro # G2877187


product price: $3.09
/ea
Sold in multiples of 7 for $21.63

Key Features

For Use With Mfr. Model Number
3AA30B
Fits Brand
Dayton
For Use With
Grainger Item Number: 3AA30B
Overall Length
42 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2117200G
Zoro #
G2877187
UPC #
190735207154
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Width
15 in

Details

For Use With Mfr. Model Number
3AA30B
Fits Brand
Dayton
Item
Nozzle Support Tube
For Use With
Grainger Item Number: 3AA30B

Description

Nozzle Support Tube, Product Type Nozzle Support Tube, Compatible with Grainger Part Number 3AA30, Overall Dia. Not Applicable, Overall Length 42 in, Overall Depth Not Applicable, Overall Width 15 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA30, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.