Nut, Hex 5/16 In
Mfr # HV30024G
Zoro # G2877281
product price: $0.07
/eaSold in multiples of 167 for $11.69
Key Features
For Use With Mfr. Model Number
2HNR8, 2HNR9
Fits Brand
Dayton
For Use With
Grainger Item Number: 2HNR8, 2HNR9
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV30024G
Zoro #
G2877281
UPC #
190735206881
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/2 in
Overall Depth
1/2 in
Overall Height
3/16 in
Details
For Use With Mfr. Model Number
2HNR8, 2HNR9
Fits Brand
Dayton
Item
Nut, Hex 5/16"
For Use With
Grainger Item Number: 2HNR8, 2HNR9
Material
Steel
Color
Silver
Compatible Product Type
Air Filtration System
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Description
Hex Nut, Compatible Grainger Part Number 2HNR8, 2HNR9, Compatible Manufacturer Model Number 2HNR8, 2HNR9, Includes Not Applicable, Hex Nut, Silver, Overall Depth 1/2 in, Overall Height 3/16 in, Overall Width 1/2 in, Compatible Product Type Industrial Air Cleaner, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.