Zoro Homepage

O-Ring, 3/8 In. Unc Studs

  • Mfr # PPL3432G

  • Zoro # G6592481


product price: $2.39
/ea
Sold in multiples of 10 for $23.90

Key Features

Includes
3/8 in UNC Stud, O-Ring
Gasket Material
Buna-N
Compatible with Pump Type
Turbine Pump
Compatible with Manufacturer Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL3432G
Zoro #
G6592481
UPC #
-
Country of Origin
India

Details

Item
Gasket
Includes
3/8 in UNC Stud, O-Ring
Gasket Material
Buna-N
Compatible with Pump Type
Turbine Pump
Compatible with Manufacturer Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible with Brand
Dayton
Compatible Grainger Part Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible Manufacturer Part Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible Manufacturer Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
For Use With Mfr. Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible with Manufacturer Model No.
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible with Mfr. Model No.
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
For Use with Mfr Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible Pump Manufacturer Part Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
Compatible Mfr. Model Number
4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3

Description

Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3, Compatible Manufacturer Model Number 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3, Gasket Material Buna-N, Includes 3/8 in UNC Stud, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.