Zoro Homepage

O Ring Kit, T51 Mech Seal

  • Mfr # 26KJ18

  • Zoro # G7332744


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
Includes
Pump O-Rings, Seal, Seat
For Use With Mfr. Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Gasket Material
Buna-N, Carbon, Ceramic
Seal Type Designation
T51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26KJ18
Zoro #
G7332744
UPC #
190735210659
Country of Origin
United States

Dimensions

For Shaft Diameter
7/8 in

Details

Item
Gasket
Fits Brand
Dayton
Includes
Pump O-Rings, Seal, Seat
For Use With Mfr. Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Gasket Material
Buna-N, Carbon, Ceramic
Seal Type Designation
T51
Shaft Seal Type
Mechanical Shaft Seal
Compatible with Pump Type
Turbine
Compatible with Series
Dayton
Compatible with Manufacturer Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Manufacturer Part Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Manufacturer Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible with Manufacturer Model No.
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible with Mfr. Model No.
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
For Use with Mfr Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Pump Manufacturer Part Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Mfr. Model Number
2P394-2000E, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF

Description

Gasket, For Shaft Diameter 7/8 in, Compatible with Pump Type Turbine, Compatible with Series Dayton, Gasket Material Buna-N, Carbon, Ceramic, Includes Pump O-Rings, Seal, Seat, Seal Type Designation T51, Shaft Seal Type Mechanical Shaft Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.