Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PPL3406G

  • Mfr # PPL3406G

  • Zoro # G2957711


product price: $12.59
/ea

Key Features

Includes
O-Ring
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL3406G
Zoro #
G2957711
UPC #
190735179741
Country of Origin
India

Details

Item
Gasket
Includes
O-Ring
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible Manufacturer Part Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible Grainger Part Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible Manufacturer Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
For Use With Mfr. Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible with Manufacturer Model No.
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible with Mfr. Model No.
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
For Use with Mfr Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible Pump Manufacturer Part Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3
Compatible Mfr. Model Number
2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3

Description

Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3, Compatible with Manufacturer Model Number 2ZWU4, 2ZWU5, 2ZWU6, 2ZWU7, 2ZWZ2, 2ZWZ3, Gasket Material Viton, Includes O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.