Zoro Homepage

O-Ring, PPL3417G

  • Mfr # PPL3417G

  • Zoro # G9483397


product price: $9.89
/ea

Key Features

Includes
O-Ring
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible with Manufacturer Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL3417G
Zoro #
G9483397
UPC #
190735179826
Country of Origin
India

Details

Item
Gasket
Includes
O-Ring
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible with Manufacturer Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible Grainger Part Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible Manufacturer Part Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible Manufacturer Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
For Use With Mfr. Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible with Manufacturer Model No.
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible with Mfr. Model No.
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
For Use with Mfr Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible Pump Manufacturer Part Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3
Compatible Mfr. Model Number
2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3

Description

Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3, Compatible Manufacturer Model Number 2ZWZ6-A2, 2ZXJ1-J6, 2ZXK4-N3, Gasket Material Viton, Includes O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.