Zoro Homepage

OEM Replacement Motor, 0.333 hp

  • Mfr # 5ELY4

  • Zoro # G1411584


product price: $360.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4VAC4
Fits Brand
Dayton
For Use With
4VAC4
Voltage
115V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ELY4
Zoro #
G1411584
UPC #
190735343593
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in

Details

For Use With Mfr. Model Number
4VAC4
Fits Brand
Dayton
Item
Replacement Motor
For Use With
4VAC4
Voltage
115V AC
Phase
Single
RPM Range
1,101-1,200
Nameplate RPM
1200
Full Load Amps
4.4 A
HP
1/3 hp
Voltage Compatibility
115V AC
Motor Design
1-Phase
Weight
18.813 lb

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/3 hp HP, Nameplate RPM 1,200 RPM, Voltage 115V AC, Full Load Amps 4.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.