Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1 1/2 hp

  • Mfr # 53J996

  • Zoro # G7378707


product price: $814.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1AHD6, 1AJB1
Fits Brand
Dayton
For Use With
Grainger Item Number: 1AHD6, 1AJB1
Voltage
190/380V AC; 208-230/460V AC
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53J996
Zoro #
G7378707
UPC #
190735162170
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in

Details

For Use With Mfr. Model Number
1AHD6, 1AJB1
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 1AHD6, 1AJB1
Voltage
190/380V AC; 208-230/460V AC
Nameplate RPM
1,800/1,500
Voltage Compatibility
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
HP
1 1/2 hp
Phase
Three
Full Load Amps
3.1/3/6/6.2 A
Motor Design
3-Phase
RPM Range
1,701-1,800
HP @ 50Hz
2 hp
Voltage @ 50Hz
190/380
Weight
55 lb
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
3.1/6.2 A

Description

OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,500 RPM, Voltage 208-230/460V AC, Full Load Amps 3.1/3/6/6.2 A, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.