Zoro Homepage

OEM Replacement Motor, 1 hp

  • Mfr # 51Z643

  • Zoro # G7318552


product price: $847.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6KWN7, 6KWP2
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWN7, 6KWP2
Voltage
115/208-230V AC
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51Z643
Zoro #
G7318552
UPC #
190735159682
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Shaft Dia.
5/8 in

Details

For Use With Mfr. Model Number
6KWN7, 6KWP2
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 6KWN7, 6KWP2
Voltage
115/208-230V AC
Motor Design
1-Phase
Full Load Amps
6.4/12.8 A
HP
1 hp
Nameplate RPM
1800
RPM Range
1,701-1,800
Voltage Compatibility
115V AC, 208V AC, 230V AC
Phase
Single
Usable @ 208V
Usable at 208V
Weight
28 lb

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, Voltage 115/208-230V AC, Full Load Amps 6.4/12.8 A, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.