Zoro Homepage

OEM Replacement Motor, 1 hp

  • Mfr # 51Z645

  • Zoro # G7293797


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6KWN9, 6KWP4
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWN9, 6KWP4
Voltage
115/230V AC
Full Load Amps
11.4/5.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51Z645
Zoro #
G7293797
UPC #
190735159705
Country of Origin
Mexico

Dimensions

Overall Length
12 9/16 in
Shaft Dia.
1/2 in

Details

For Use With Mfr. Model Number
6KWN9, 6KWP4
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 6KWN9, 6KWP4
Voltage
115/230V AC
Full Load Amps
11.4/5.7 A
Motor Design
1-Phase
Phase
Single
Voltage Compatibility
115V AC, 230V AC
HP
1 hp
RPM Range
1,101-1,200
Nameplate RPM
1200
Weight
35 lb

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1 hp HP, Nameplate RPM 1,200 RPM, Voltage 115/230V AC, Full Load Amps 11.4/5.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.