OEM Replacement Motor, 1/2 hp
Mfr # 2ATW3
Zoro # G3442652
product price: $464.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1VCE9, 1VCF1, 1VCF8
Fits Brand
Dayton
For Use With
1VCE9, 1VCF1 and 1VCF8
Voltage
115V AC
Type
Yoke Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ATW3
Zoro #
G3442652
UPC #
190735216606
Country of Origin
Multiple
Dimensions
Shaft Dia.
1/2 in
Details
For Use With Mfr. Model Number
1VCE9, 1VCF1, 1VCF8
Fits Brand
Dayton
Item
Replacement Motor
For Use With
1VCE9, 1VCF1 and 1VCF8
Voltage
115V AC
Type
Yoke Mount
Nameplate RPM
1200
Motor Design
1-Phase
RPM Range
1,101-1,200
Full Load Amps
5.0 A
Motor Mounting Type
Yoke
Voltage Compatibility
115V AC
HP
1/2 hp
Phase
Single
Weight
21.76 lb
Description
OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/2 hp HP, Nameplate RPM 1,200 RPM, Voltage 115V AC, Full Load Amps 5.0 A, Motor Mounting Type Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.