Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/20 hp

  • Mfr # 1VLC5

  • Zoro # G2809371


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With
3E226B, 3E226C, 3E226E, 3E227B, 3E227C, 3E227E, 3E239B, 3E239C, 3E239E, 3E240B, 3E240C, 3E240E, 3E366B, 3E366C, 3E366E, 3E367B, 3E367C, 3E367E, 3E368B, 3E368C, 3E368E, 3E379B, 3E379C, 3E379E, 3E380B, 3E380C3E380E, 3E381B, 3E381C, 3E381E, 3E402A, 3E402B, 3E402D, 3E403A, 3E403B, 3E403D, 3E404A, 3E404B, 3E404D, 3E405A, 3E405B, 3E405D, 3E406A, 3E406B, 3E406D, 3E407A, 3E407B, 3E407D, 4E454, 4E454A, 4E455, 4E455A, 4E456, 4E456A, 4E463, 4E463A, 4E464, 4E464A, 4E465, 4E465A, 5PV25, 5PV26, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5UT21
Voltage
120V AC
Phase
1
Type
1/20 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VLC5
Zoro #
G2809371
UPC #
190735148747
Country of Origin
United States

Details

Fits Brand
Dayton
Item
MOTOR
For Use With
3E226B, 3E226C, 3E226E, 3E227B, 3E227C, 3E227E, 3E239B, 3E239C, 3E239E, 3E240B, 3E240C, 3E240E, 3E366B, 3E366C, 3E366E, 3E367B, 3E367C, 3E367E, 3E368B, 3E368C, 3E368E, 3E379B, 3E379C, 3E379E, 3E380B, 3E380C3E380E, 3E381B, 3E381C, 3E381E, 3E402A, 3E402B, 3E402D, 3E403A, 3E403B, 3E403D, 3E404A, 3E404B, 3E404D, 3E405A, 3E405B, 3E405D, 3E406A, 3E406B, 3E406D, 3E407A, 3E407B, 3E407D, 4E454, 4E454A, 4E455, 4E455A, 4E456, 4E456A, 4E463, 4E463A, 4E464, 4E464A, 4E465, 4E465A, 5PV25, 5PV26, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5UT21
Voltage
120V AC
Phase
1
Type
1/20 HP
Voltage Compatibility
120V AC
Full Load Amps
1.4 A
HP
1/20 hp

Description

OEM Replacement Motor, 1/20 hp HP, Voltage 120V AC, Full Load Amps 1.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.