OEM Replacement Motor, 1/30 hp
Mfr # 60YG56
Zoro # G300699642
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Fan Accessory Color
Black
Voltage
115V AC
Features
1/30hp, 115V, 60hz, 1 Phase, 1000 RPM, 1-Speed Open Air Over
Length
5 3/4 in
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YG56
Zoro #
G300699642
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5 3/4 in
Width
3 1/4 in
Overall Length
5 3/4 in
Description
OEM Replacement Motor, Single Phase, 1/30 hp HP, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.7 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class B, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.