Zoro Homepage

OEM Replacement Motor, 1/4 hp

  • Mfr # 52J371

  • Zoro # G7363736


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
10D957, 10D958, 10D959, 10D961
Fits Brand
Dayton
For Use With
Grainger Item Number: 10D957, 10D958, 10D959, 10D961
Voltage
115V AC
HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52J371
Zoro #
G7363736
UPC #
190735160398
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in

Details

For Use With Mfr. Model Number
10D957, 10D958, 10D959, 10D961
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 10D957, 10D958, 10D959, 10D961
Voltage
115V AC
HP
1/4 hp
Voltage Compatibility
115V AC
Motor Design
1-Phase
Phase
Single
RPM Range
1,101-1,200
Full Load Amps
3.0 A
Nameplate RPM
1200
Weight
13.253 lb

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/4 hp HP, Nameplate RPM 1,200 RPM, Voltage 115V AC, Full Load Amps 3.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.