Zoro Homepage

OEM Replacement Motor, 1/5 hp

  • Mfr # 21022

  • Zoro # G7355756


product price: $315.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
78036
Fits Brand
Airmaster
For Use With
Grainger Item Number: 4PRV9; Mfr. Model Number: 78036
Voltage
115V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21022
Zoro #
G7355756
UPC #
190735191958
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in

Details

For Use With Mfr. Model Number
78036
Fits Brand
Airmaster
Item
MOTOR
For Use With
Grainger Item Number: 4PRV9; Mfr. Model Number: 78036
Voltage
115V AC
Phase
1
Motor Bearings
Ball
HP
1/5 hp

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/5 hp HP, Nameplate RPM 1,100 RPM, Voltage 115V AC, Full Load Amps 1.8 A, 48YZ Frame, OEM Replacement Brand Airmaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.