OEM Replacement Motor
Mfr # 315024
Zoro # G9612373
product price: $524.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1VCF3, 1VCF4
Fits Brand
Dayton
For Use With
Grainger Item Number: 1VCF3, 1VCF4
Voltage
115V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315024
Zoro #
G9612373
UPC #
190735274255
Country of Origin
Multiple
Details
For Use With Mfr. Model Number
1VCF3, 1VCF4
Fits Brand
Dayton
Item
Replacement Oscillating Motor
For Use With
Grainger Item Number: 1VCF3, 1VCF4
Voltage
115V AC
Phase
Single
Frame
48YZ
Ins. Class
B
Motor Service Factor
1
Nameplate RPM
1,075/750
RPM Range
1,001-1,100
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
1-Phase
Voltage Compatibility
115V AC
Description
OEM Replacement Motor, Single Phase, Motor Design 1-Phase, Nameplate RPM 1,075/750 RPM, Voltage 115V AC, 48YZ Frame, Motor Service Factor 1, Ins. Class B, Motor Enclosure Design Totally Enclosed Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.