OEM Replacement Motor, 3/4 hp
Mfr # 60YG48
Zoro # G200700233
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
8.4 A
Type
Replacement
Voltage
115V AC
Length
13 1/4 in
Fan Accessory Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YG48
Zoro #
G200700233
UPC #
-
Country of Origin
Multiple
Dimensions
Length
13 1/4 in
Width
5 1/2 in
Overall Length
13 1/4 in
Description
OEM Replacement Motor, Single Phase, 3/4 hp HP, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.4 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class F, Motor Mounting Type Cradle Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.