Zoro Homepage

OEM Replacement Motor, 3/4 hp

  • Mfr # 60YG49

  • Zoro # G700699808


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
AC
Fits Brand
Dayton
Features
3/4hp, 115V, 60hz, 1 Phase, 1300 RPM, 1-Speed Open Air Over
For Use With Mfr. Model Number
CSP-A2150-DAY
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YG49
Zoro #
G700699808
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 1/2 in
Length
18 in
Overall Length
18 in

Description

OEM Replacement Motor, Single Phase, 3/4 hp HP, Voltage 115V AC, Full Load Amps 11.6 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class B, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.