OEM Replacement Motor
Mfr # 34G194
Zoro # G4981785
product price: $92.19
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
60RG33, 6WZN4
Fits Brand
Dayton
For Use With
5AE69, 6WZN4
Voltage
115V AC
Standards
CSA Certified Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34G194
Zoro #
G4981785
UPC #
190735265253
Country of Origin
Multiple
Details
For Use With Mfr. Model Number
60RG33, 6WZN4
Fits Brand
Dayton
Item
Replacement Motor
For Use With
5AE69, 6WZN4
Voltage
115V AC
Standards
CSA Certified Motor
Voltage Compatibility
115V AC
Nameplate RPM
1050
Full Load Amps
1.8 A
RPM Range
1,001-1,100
Motor Design
1-Phase
HP
19 W
Phase
Single
Weight
3.6 lb
Description
OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 19 W HP, Nameplate RPM 1,050 RPM, Voltage 115V AC, Full Load Amps 1.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.