Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Drum Mixer, 1/2 HP, 316 SS

  • Mfr # 32V134

  • Zoro # G5026603


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Type
Economy
Max. RPM
1,750 RPM
Mounting Brackets
Adjustable
HP
1/2
Shaft Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V134
Zoro #
G5026603
UPC #
190735259634
Country of Origin
China

Dimensions

Shaft Length (In.)
32 in
Shaft Dia. (In.)
5/8 in
Shaft Diameter
5/8 in
Shaft Length
32 in
Mixing Shaft Length
32 in
Blade Diameter
4 in

Details

Type
Economy
Max. RPM
1,750 RPM
Mounting Brackets
Adjustable
HP
1/2
Shaft Material
316 Stainless Steel
Motor
115 to 230V Single Phase
Motor Type
TEFC
Power Source - Drum Mixers
Corded Electric
Electrical Connection - Drum Mixers
Wire Leads
Item
Drum Mixer
Propeller
3 Blade
Voltage
115/230V AC
Power Source
Corded, Power Cord Not Included
Electrical Connection
Wire Leads
Number of Blades
3
Mixer Style
Open
Maximum Mixing Speed
1,750 RPM
Compatible Container Type
Tank
Compatible Container Capacity
100 gal
Horsepower
1/2 hp
Compatible Viscosity Level
Medium
Propeller Type
Fixed
Phase
Single
Drive Style
Direct
Pitch Type
Machine Pitch
For Container Capacity
100 gal
Minimum Mixing Speed
1,750 RPM
For Container Type
Small Tanks
Maximum Viscosity
1,000 cps
Rotation
Right Hand
Maximum Motor Horsepower
1/2 hp
Pitch Angle
19 Degrees
Operating Voltage
115/230V AC
Pitch Ratio
1:1
Blade Features
Bendable Blades

Description

Drum Mixer, Maximum Motor Horsepower 1/2 hp, Compatible Viscosity Level Medium, Drive Style Direct, For Container Capacity 100 gal, For Container Type Small Tanks, Maximum Viscosity 1,000 cps, Minimum Mixing Speed 1,750 RPM, Mounting Location Side, Mounting Type Clamp, Number of Blades 3, Phase Single, Propeller Type Fixed, Shaft Length 32 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle 19 Degrees , Blade Diameter 4 in, Blade Features Bendable Blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.