This item is Discontinued.

Dayton Surface, Open Power Relay, 4, Screw Clamp 5Z536

This item is Discontinued.

Dayton

Surface, Open Power Relay, 4, Screw Clamp (Discontinued)

Mfr # 5Z536
Zoro # G0270706
UPC # 190735356326
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5Z536
Zoro #
G0270706
UPC #
190735356326
Country of Origin
China

Dimensions

Overall Height - Relay
2.3 in
Dimensions
2.30"H, 2.50"W, 2.50"D
Body Width
2.5 in
Body Height
2.3 in
Body Depth
2.5 in
Overall Depth
2.3 in
Body Width - Relay
2.5 in
Body Height - Relay
2.3 in
Body Depth - Relay
2.5 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw Clamp
Number of Pins
4
Coil Voltage
120V AC
Contact Form
SPST-NO
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
40 A @ 28V
Contact Material
Silver Cadmium Oxide
DC Contact Rating - Relay
40A @ 28V
Power Consumption - Relay
10.0 VA
Electrical Connection - Power Relay
Screw
Contact Form - Relay
SPST-NO
Coil Rating
Not Rated
Item - Relay
Open Power Relay
Mounting
Panel
Number of Poles
1
Coil Volts
120V AC
Standards
E40944
Number of Pins - Relay
4
Features
Magnetic Blowout
AC Contact Rating - Relay
40A @ 300V
Mounting - Relay
Surface
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Pins
4
Series
Dayton Power Series
For Use With
Air Handling, Elevators, HVAC Equipment, Machine Tools
Power Consumption
10 VA
Status Indicator
No Indicator
Type
Power, Open Style

Description

Open Power Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Electrical Connection Screw Clamp, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, Features Magnetic Blowout, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.