Open Power Relay, 4 Pin, 24VDC, SPST-NO

DAYTON| Zoro #: G1397401| Mfr #: 5YZ79

$19.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
HP @ 120V: 2
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397401 Mfr #: 5YZ79
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCHP @ 120V: 2
Number of Poles: 1Mounting: Panel
Standards: E40944Contact Material: Silver Cadmium Oxide
Coil Rating: Not RatedCoil Volts: 24VDC
HP @ 240V: 2Pins: 4
Electrical Connection: ScrewDimensions: 2.30"H, 2.50"W, 2.50"D
Item: Open Power RelayContact Form: SPST-NO
Country of Origin (subject to change): China

Description

Open Power Relay, 4 Pins, 24VDC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), SPST-NO Contact Form, Panel Mounting, Electrical Connection Screw, 2 HP @ 120V, 2 HP @ 240V, Number of Poles 1, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.30 In.H, 2.50 In.W, 2.50 In.D

Reviews