Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Fan Motor, 1/2 hp

  • Mfr # GGS_47304

  • Zoro # G6299076


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
HVAC/R
Voltage
115V AC
Nameplate RPM
1,100/850
Motor Service Factor
1
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47304
Zoro #
G6299076
UPC #
190735957417
Country of Origin
China

Dimensions

Overall Length
14 9/16 in
Shaft Length
3 in
Shaft Dia.
1/2 in
Body Dia.
5 11/16 in

Details

Item
Oscillating Fan Motor
For Use With
HVAC/R
Voltage
115V AC
Nameplate RPM
1,100/850
Motor Service Factor
1
RPM Range
1,001-1,100
Motor Shaft Rotation
CWSE
Ambient Temperature
40 Degrees C
Full Load Amps
4.2
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
Duty
Continuous
Ins. Class
B
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
No. of Speeds
2
10 Ft. Cord and Pull Chain Switch
Yes
Phase
Single
Motor Application
HVAC/R
Frame
48YZ
Hz
60
Application
Air Circulators Where Motor is Mounted Directly to Fan Column
Voltage Compatibility
115V AC, 120V AC
Standards
UL/CUL 507
Motor Mounting Type
Yoke
Duty Cycle
Continuous

Description

Oscillating Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,100/850, No. of Speeds 2, Voltage 115V AC, 4.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Length 3 in, Shaft Dia. 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.