Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Fan Motor, 1/2 hp

  • Mfr # GGS_47321

  • Zoro # G6299015


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Application
HVAC/R
Phase
Single
RPM Range
1,001-1,100
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47321
Zoro #
G6299015
UPC #
00194484255442
Country of Origin
China

Dimensions

Shaft Length
3 in
Body Dia.
5 11/16 in
Shaft Dia.
5/8 in
Overall Length
14 9/16 in

Details

Item
Oscillating Fan Motor
Voltage
115V AC
Motor Application
HVAC/R
Phase
Single
RPM Range
1,001-1,100
Ins. Class
B
Application
Air Circulators Where Motor is Mounted Directly to Fan Column
Full Load Amps
4.2
10 Ft. Cord and Pull Chain Switch
Yes
Motor Shaft Rotation
CWSE
Frame
48YZ
HP
1/2
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
Standards
UL/CUL 507
No. of Speeds
2
Motor Service Factor
1
Voltage Compatibility
115V AC, 120V AC
Nameplate RPM
1,100/850
Ambient Temperature
40 Degrees C
Motor Mounting Type
Yoke
Hz
60
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Duty Cycle
Continuous

Description

Oscillating Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,100/850, No. of Speeds 2, Voltage 115V AC, 4.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Length 3 in, Shaft Dia. 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.