Zoro Homepage

Out Manifold

  • Mfr # 780150

  • Zoro # G7293054


product price: $74.89
/ea

Key Features

For Use With Mfr. Model Number
3HJW3A, 3HJW5A
Fits Brand
Dayton
Material
Polypropylene
Product Type
Discharge Manifold
Media Temperature (Minimum)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780150
Zoro #
G7293054
UPC #
190735202975
Country of Origin
China

Details

Item
Outlet Manifold
For Use With Mfr. Model Number
3HJW3A, 3HJW5A
Fits Brand
Dayton
Material
Polypropylene
Product Type
Discharge Manifold
Media Temperature (Minimum)
0 Degrees F
Compatible with Manufacturer Model Number
3HJW3A, 3HJW5A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
3HJW3A, 3HJW5A
Compatible Manufacturer Model Number
3HJW3A, 3HJW5A
Compatible with Manufacturer Model No.
3HJW3A, 3HJW5A
Compatible with Mfr. Model No.
3HJW3A, 3HJW5A
For Use with Mfr Model Number
3HJW3A, 3HJW5A
Compatible Pump Manufacturer Part Number
3HJW3A, 3HJW5A
Compatible Mfr. Model Number
3HJW3A, 3HJW5A

Description

Outlet Manifold, Compatible with Grainger Part Number 3HJW3A, 3HJW5A, Compatible with Manufacturer Model Number 3HJW3A, 3HJW5A, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.