Zoro Homepage

Outlet Guard, Includes Mtg Hardware

  • Mfr # 2RXR1

  • Zoro # G1022497


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1 in
Agency Compliance
OSHA Compliant
Width (In.)
9 5/8 in
Includes
Mounting Hardware
Height (In.)
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXR1
Zoro #
G1022497
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Width (In.)
9 5/8 in
Height (In.)
13 1/4 in
Overall Height
13 1/8 in
Overall Depth
1 in
Overall Width
9 1/2 in

Details

Item
Outlet Guard
Agency Compliance
OSHA Compliant
Includes
Mounting Hardware
Finish
Baked Polyester Epoxy
Construction Material
Steel
Application
Provides Protection on Outlet of Blower
For Use With
2C797, 4C217, 4C333
Type
Outlet
Wire Spacing
1/2 in
Guard Type
Outlet
Maximum Temperature
250 Degrees F
Standards
OSHA Compliant
Shape
Rectangle
Product Type
Outlet Guard
Includes Mounting Hardware
Yes
Material
Steel
Compatible with Brand
Dayton
Compatible Grainger Part Number
2C797, 4C217, 4C333

Description

Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 13 1/8 in, Overall Width 9 1/2 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 2C797, 4C217, 4C333, Compatible With Grainger Part Number 2C797, 4C217, 4C333, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.