Zoro Homepage

Outlet Guard, Includes Mtg Hardware

  • Mfr # 2RXR5

  • Zoro # G0291837


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use With
3C010, 3C049
Height (In.)
26 1/4 in
Width (In.)
19 1/4 in
Finish
Epoxy Coated
Depth (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXR5
Zoro #
G0291837
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
26 1/4 in
Width (In.)
19 1/4 in
Depth (In.)
1 1/2 in
Overall Height
26 1/8 in
Overall Width
19 1/8 in
Overall Depth
1 1/2 in

Details

Item
Outlet Guard
For Use With
3C010, 3C049
Finish
Epoxy Coated
Includes
Mounting Hardware
Application
Provides Protection on Outlet of Blower
Type
Outlet
Agency Compliance
OSHA Compliant
Construction Material
Steel
Includes Mounting Hardware
Yes
Product Type
Outlet Guard
Shape
Rectangle
Wire Spacing
1/2 in
Guard Type
Outlet
Compatible with Brand
Dayton
Maximum Temperature
250 Degrees F
Material
Steel
Standards
OSHA Compliant

Description

Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 26 1/8 in, Overall Width 19 1/8 in, Overall Depth 1 1/2 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 3C010, 3C049, Compatible Grainger Part Number 3C010, 3C049, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.