Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXR7
Zoro #
G0842956
UPC #
190735230800
Country of Origin
United States
Dimensions
Height (In.)
29 in
Width (In.)
21 1/4 in
Depth (In.)
1 in
Overall Height
29 1/16 in
Overall Depth
1 in
Overall Width
21 5/16 in
Details
Agency Compliance
OSHA Compliant
Type
Outlet
Includes
Mounting Hardware
Item
Outlet Guard
Construction Material
Steel
Application
Provides Protection on Outlet of Blower
Finish
Epoxy Coated
For Use With
3C109
Wire Spacing
1/2 in
Guard Type
Outlet
Material
Steel
Includes Mounting Hardware
Yes
Shape
Rectangle
Standards
OSHA Compliant
Product Type
Outlet Guard
Compatible with Brand
Dayton
Maximum Temperature
250 Degrees F
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 29 1/16 in, Overall Width 21 5/16 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 3C109, Compatible with Grainger Part Number 3C109, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.