Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXR9
Zoro #
G1115737
UPC #
190735230824
Country of Origin
United States
Dimensions
Depth (In.)
1 in
Width (In.)
28 1/2 in
Height (In.)
39 1/4 in
Overall Width
28 3/8 in
Overall Height
39 1/8 in
Overall Depth
1 in
Details
Item
Outlet Guard
Construction Material
Steel
Includes
Mounting Hardware
Application
Provides Protection on Outlet of Blower
For Use With
3C111
Agency Compliance
OSHA Compliant
Finish
Baked Polyester Epoxy
Type
Outlet
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Standards
OSHA Compliant
Shape
Rectangle
Material
Steel
Guard Type
Outlet
Maximum Temperature
250 Degrees F
Wire Spacing
1/2 in
Product Type
Outlet Guard
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 39 1/8 in, Overall Width 28 3/8 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 3C111, Compatible with Grainger Part Number 3C111, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.