Zoro Homepage

Outlet Guard, Includes Mtg Hardware

  • Mfr # 2RXT1

  • Zoro # G1001314


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Outlet
Width (In.)
3 in
Depth (In.)
3/4 in
Application
Provides Protection on Outlet of Blower
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXT1
Zoro #
G1001314
UPC #
-
Country of Origin
Canada

Dimensions

Width (In.)
3 in
Depth (In.)
3/4 in
Height (In.)
3 in
Overall Height
3 1/16 in
Overall Width
3 1/16 in
Overall Depth
3/4 in

Details

Item
Outlet Guard
Type
Outlet
Application
Provides Protection on Outlet of Blower
For Use With
2C940
Includes
Mounting Hardware
Construction Material
Steel
Finish
Baked Enamel
Agency Compliance
OSHA Compliant
Standards
OSHA Compliant
Material
Steel
Shape
Square
Maximum Temperature
250 Degrees F
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Guard Type
Outlet
Wire Spacing
1/2 in
Product Type
Outlet Guard
Compatible Grainger Part Number
2C940

Description

Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Square, Overall Height 3 1/16 in, Overall Width 3 1/16 in, Overall Depth 3/4 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Enamel, Includes Mounting Hardware Yes, For Use With 2C940, Compatible with Grainger Part Number 2C940, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.