Zoro Homepage

Outlet Guard, Includes Mtg Hardware

  • Mfr # 2RXT4

  • Zoro # G3441487


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Outlet
Application
Provides Protection on Outlet of Blower
Finish
Baked Polyester Epoxy
Agency Compliance
OSHA Compliant
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXT4
Zoro #
G3441487
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Width (In.)
4 in
Height (In.)
5 in
Overall Depth
1 in
Overall Width
4 1/8 in
Overall Height
5 1/8 in

Details

Item
Outlet Guard
Type
Outlet
Application
Provides Protection on Outlet of Blower
Finish
Baked Polyester Epoxy
Agency Compliance
OSHA Compliant
For Use With
4C130, 4C329
Includes
Mounting Hardware
Construction Material
Steel
Shape
Rectangle
Wire Spacing
1/2 in
Product Type
Outlet Guard
Standards
OSHA Compliant
Maximum Temperature
250 Degrees F
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Guard Type
Outlet
Material
Steel

Description

Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 5 1/8 in, Overall Width 4 1/8 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 4C130, 4C329, Compatible Grainger Part Number 4C130, 4C329, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.