Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXT5
Zoro #
G2568386
UPC #
190735230879
Country of Origin
United States
Dimensions
Depth (In.)
1 in
Height (In.)
7 1/2 in
Width (In.)
5 3/4 in
Overall Width
5 3/4 in
Overall Depth
1 in
Overall Height
7 1/8 in
Details
Item
Outlet Guard
Type
Outlet
Application
Provides Protection on Outlet of Blower
Finish
Baked Polyester Epoxy
Includes
Mounting Hardware
Agency Compliance
OSHA Compliant
For Use With
4C131, 4C330
Construction Material
Steel
Maximum Temperature
250 Degrees F
Shape
Rectangle
Compatible with Brand
Dayton
Product Type
Outlet Guard
Material
Steel
Standards
OSHA Compliant
Guard Type
Outlet
Wire Spacing
1/2 in
Includes Mounting Hardware
Yes
Compatible Grainger Part Number
4C131, 4C330
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 7 1/8 in, Overall Width 5 3/4 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 4C131, 4C330, Compatible with Grainger Part Number 4C131, 4C330, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.