Outlett Guard, Includes Mtg Hardware
Mfr # 2RXP9
Zoro # G2534725
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Type
Outlet
For Use With
2C864, 2C890, 2C939, 3C716, 4C119
Includes
Mounting Hardware
Construction Material
Steel
Finish
Baked Polyester Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXP9
Zoro #
G2534725
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Height
11 3/4 in
Overall Depth
1 in
Depth (In.)
1 in
Width (In.)
8 in
Height (In.)
11 3/4 in
Details
Item
Outlet Guard
Type
Outlet
For Use With
2C864, 2C890, 2C939, 3C716, 4C119
Includes
Mounting Hardware
Construction Material
Steel
Finish
Baked Polyester Epoxy
Application
Provides Protection on Outlet of Blower
Material
Steel
Compatible with Brand
Dayton
Maximum Temperature
250 Degrees F
Standards
OSHA Compliant
Wire Spacing
1/2 in
Guard Type
Outlet
Includes Mounting Hardware
Yes
Shape
Rectangle
Product Type
Outlet Guard
Compatible Grainger Part Number
2C864, 2C890, 2C939, 3C716, 4C119
Agency Compliance
OSHA Compliant
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 11 3/4 in, Overall Width 8 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 2C864, 2C890, 2C939, 3C716, 4C119, Compatible With Grainger Part Number 2C864, 2C890, 2C939, 3C716, 4C119, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.