Zoro Homepage

Overhaul Kit, Fluid, Shaft Dia. 5/8 In.

  • Mfr # 42X488

  • Zoro # G8426704


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For Use With
Effluent Pump, Ejector Pump, Submersible Sewage Pump
Fits Brand
Dayton
Section Description
Fluid
Warranty
1 yr
Shaft Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X488
Zoro #
G8426704
UPC #
190735298947
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Overhaul Kit
For Use With
Effluent Pump, Ejector Pump, Submersible Sewage Pump
Fits Brand
Dayton
Section Description
Fluid
Warranty
1 yr
Includes
Bearing, Gasket, Ground Wire Assembly, O-Ring, Retaining Ring, Shaft Seal, Sleeve, Snap Ring, Square Ring, U-Cup, Wire Assembly
Product Type
Overhaul Kit
Compatible Manufacturer Model Number
3BB83, 3BB84, 3BB85, 3BB86, 3BB90, 3BB91, 3BB92, 3BB93, 4HU75, 4HU76, 4HU77, 4HU78, 4HU82, 4HU83, 4HU84, 4LB99, 4LE10, 4LE11, 4LE13, 4LE14, 4LE15, 4LE20, 4LE21

Description

Overhaul Kit, For Use With Effluent Pump, Ejector Pump, Submersible Sewage Pump, Includes Bearing, Gasket, Ground Wire Assembly, O-Ring, Retaining Ring, Shaft Seal, Sleeve, Snap Ring, Square Ring, U-Cup, Wire Assembly, Manufacturers Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.