Zoro Homepage

Pad Driver, Plastic, Round, Black

  • Mfr # 828VL3

  • Zoro # G512530108


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Material
Plastic
Product Type
Pad Holder
Overall Width
15 7/8 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VL3
Zoro #
G512530108
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15 7/8 in
Overall Length
15 in
Fits Machine Size
15 in

Details

Item
Pad Driver
For Use With
Floor Scrubbers
Material
Plastic
Product Type
Pad Holder
Color
Black

Description

Pad Driver, Color Black, Diameter 14 in, Material Plastic, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Round, Speed - Maximum 204 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number 48ME58, Includes Not Applicable, Thickness Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Features Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.