Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Pallet Jack, 6,000 lb Load Capacity, 48 in L x 6 in W, 27 in, Steel

  • Mfr # 493X18

  • Zoro # G5822230


product price: $535.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Color
Red
Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X18
Zoro #
G5822230
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Fork Height Raised
7 1/2 in
Roller Dia.
2 29/32 in
Width Between Forks
14 3/8 in
Fork Length
48 in
Width Across Forks
27 in
Main Wheel Size
7 in
Fork Height Lowered
3 in
Fork Width
6 in
Handle Height
48 in
Maximum Lifting Height
7 1/2 in
Fork Thickness
1 7/8 in
Minimum Lifting Height
3 in
Load Wheel Diameter
2 7/8 in
Overall LxWxH
63 in x 27 in x 48 in
Steer Wheel Diameter
7 in
Strokes To Maximum Lift Height
16

Details

Color
Red
Load Capacity
6,000 lb
Item
General Purpose Manual Pallet Jack
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Polyurethane
Handle
Cushion Grip
Wheel Base
49 1/2 in
Pallet Jack Operation
Manual
Finish
Powder Coated
Roller Material
Polyurethane
Construction
Steel
Bearings
Ball
Steering Arc
210 Degrees
Grease Fittings
(10) Internal
Fork Type
Fixed
Number of Batteries
0
Frame Material
Steel
Steer Wheel/Tread Material
Polyurethane
For Pallet Type
Open/Closed
Load Wheel/Tread Material
Polyurethane
Fork Style
Standard
Handle Material
Steel
Operation
Manual

Description

6,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 in, Overall LxWxH 63 in x 27 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.