Zoro Homepage
This item is Discontinued.
Dayton Pallet Lifter, 2200 lb. Load Capacity, Push Button Lift Control 11K279

Pallet Lifter, 2200 lb. Load Capacity, Push Button Lift Control (Discontinued)

  • Mfr # 11K279
  • Zoro # G3505875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K279
Zoro #
G3505875
UPC #
190735110959
Country of Origin
China

Dimensions

Overall Height
50"
Overall Length
67"
Overall Width
28"
Fork Length
44 in
Fork Width
6 1/4 in
Width Across Forks
27 in
Width Between Forks
14 in
Fork Height Raised
34 1/2 in
Fork Height Lowered
3 3/8 in
Caster Wheel Dia.
6 in

Details

Color
Red
Load Capacity
2200 lb.
Item
Pallet Lifter
Lift Mechanism
Hydraulic
Finish
Powder Coated
Lift Control
Push Button
Includes
Lift Table, Pallet High Rise Truck, Captured Scissors Roller, Power Lift with Battery and 110V AC Charger
Caster Wheel Type
(2) Swivel, (2) Rigid
Tilting Deg.
Non-Tilting
Caster Wheel Material
Polyurethane
Lift Mobility
Electric Lift, Manual Push
Pallet Lifter Item
Pallet Lifter

Description

Pallet Lifter, Load Capacity 2200 lb, Lift Mechanism Hydraulic, Lift Control Push Button, Width Across Forks 27 in, Width Between Forks 14 in, Fork Length 44 in, Fork Width 6 1/4 in, Overall Height 50 in, Overall Length 67 in, Overall Width 28 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.