Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Puller, 5000 Lb, Single Scissor

  • Mfr # 3KR81

  • Zoro # G2529256


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Chain Length
27 1/8 in
Overall Closed Length
15 1/4 in
Jaw Opening
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KR81
Zoro #
G2529256
UPC #
190735290484
Country of Origin
China

Dimensions

Chain Length
27 1/8 in
Overall Closed Length
15 1/4 in
Jaw Height
2 3/4 in
Compatible Stringer Width - Maximum
5 1/2 in
Length
30"

Details

Material
Steel
Color
Red
Item
Pallet Puller
Jaw Opening
7 5/8 in
Pulling Capacity - Maximum
5,000 lb
Puller Type
Single Scissor
Closure Type
Pull Chain
Pulling Capacity
5000 lb
For Stringers
Up to 5 1/2 in
Style
Single Scissor

Description

Pallet Puller, Compatible Stringer Width - Maximum 5 1/2 in, Jaw Opening 7 5/8 in, Overall Closed Length 15 1/4 in, Jaw Height 2 3/4 in, Pulling Capacity - Maximum 5,000 lb, Puller Type Single Scissor, Color Red, Material Steel, Closure Type Pull Chain, Chain Length 27 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.