Zoro Homepage

Pedestal Base 30"

  • Mfr # 70828

  • Zoro # G5249973


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
2LYW6, 2LYW5, 2LYW4 AND 22UK94
Fan Accessory Finish
Polished
Fan Accessory Material
Stainless Steel
Base Dia.
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70828
Zoro #
G5249973
UPC #
190735173565
Country of Origin
China

Dimensions

Base Dia.
30"
Blade Diameter
30"

Details

Item
Pedestal Base
Material
Stainless Steel
For Use With
2LYW6, 2LYW5, 2LYW4 AND 22UK94
Fan Accessory Finish
Polished
Fan Accessory Material
Stainless Steel
Fan Accessory Color
Gray
Fan Accessory Type
Base
Finish
Polished
Application
Accessories
Color
Gray

Description

Pedestal Base, Fan Accessory Type Pedestal Base, Base Dia. 30 in, Material Stainless Steel, For Use With 2LYW4 AND 22UK94, 2LYW5, 2LYW6, Gray, Fan Accessory Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.