Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan, 3 Speeds, Silver, Tilting Head

  • Mfr # 61LD85

  • Zoro # G304851398


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
58 in
Includes
Tilting Head
Voltage
120V AC
Watts
120/130/145 W
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LD85
Zoro #
G304851398
UPC #
-
Country of Origin
China

Dimensions

Height
58 in
Width
20 in
Base Dia.
20 in
Wheel Dia.
2 1/2 in
Height Adjustment
48 in to 58 in
Fan Cord Length
9 ft
Blade Diameter
16 in
Depth
22 in

Details

Includes
Tilting Head
Item
Pedestal Fan
Voltage
120V AC
Watts
120/130/145 W
Electrical Connection - Fans
Terminals
NEMA Plug Configuration
5-15P
Air Flow
1800/2100/2450 cfm
Hz
60 Hz
Bearing Type
Sleeve
Number of Speeds
3
Guard Material
Steel
Number of Conductors
3
Sound Level
61 dB
Wheel Material
Plastic
Blade Material
Aluminum
Features
Open Air Over
Color
Silver
Wheeled Base
Mobile
RPM
1500/1400/1200 RPM
Motor HP
1/6 hp
Housing Finish
Painted
Head Tilt Adjustment
360 Degrees
Fan Housing Material
Steel
Standards
cULus Listed E19455, OSHA Compliant Wire Guards
Fan Mounting Location
Pedestal
Battery Requirements
N
Includes Remote Control
No
Number of Blades
3
Includes Batteries
No
Amps
1.25/1.1/1.0 A
Fan Power Source
Plug-In
Fan Shape
Rectangular
Oscillation
Non-Oscillating
Environmental Applications
Office

Description

Pedestal Fan, Overall Style - Fans Pedestal, Fan Mounting Location Pedestal, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 120/130/145 W Watts, 1500/1400/1200 RPM RPM, Number of Blades 3, 1.25/1.1/1.0 A Amps, Height 58 in, Width 20 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Wire Guards, Tilting Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.